Middle Atlantic Products PD-2415SC Power Strip, 24 Outlet, (24) NEMA 5-15R, NEMA 5-15P, 10 ft. Cord, 15 A, PD, Black, 1.635 x 60.6 x 1.71 in, 1.635 in L, Steel | Graybar Store
     
Middle Atlantic Products - Power Strip, 24 Outlet, (24) NEMA 5-15R, NEMA 5-15P, 10 ft. Cord, 15 A, PD, Black, 1.635 x 60.6 x 1.71 in, 1.635 in L, Steel - PD-2415SC
+ / - Hover over image to Zoom
Other Views

    Power Strip, 24 Outlet, (24) NEMA 5-15R, NEMA 5-15P, 10 ft. Cord, 15 A, PD, Black, 1.635 x 60.6 x 1.71 in, 1.635 in L, Steel

    Manufacturer: Middle Atlantic Products
    Manufacturer #: PD-2415SC
    SKU: 25218471
    $251.04
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Greenguard:Yes, RoHS Compliant
    Amps:15A
    Brand or Series:PD
    Color:Black
    Dimensions:1.635 x 60.6 x 1.71 in.
    Length:1.635 in.
    Material:Steel
    Mounting Type:Vertical Mount
    No. of Outlets:24 Outlet
    Receptacle Configuration:(24) NEMA 5-15R
    Plug Configuration:NEMA 5-15P
    Cord Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # PD-2415SC
    • Color Black
    • Dimensions 1.635 x 60.6 x 1.71 in.
    • Application Power Distribution
    • Additional Features Greenguard:Yes, RoHS Compliant
    • Amps 15A
    • Brand or Series PD
    • Length 1.635 in.
    • Mounting Type Vertical Mount
    • No. of Outlets 24 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (24) NEMA 5-15R
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    • Cord Length 10 ft.
    Product Overview:
    Power Strip, Power Distribution, 24, (24) NEMA 5-15R, NEMA 5-15P, 10 ft, Greenguard:Yes, RoHS Compliant, 15 A, PD, Black