Lutron PD-10NXD-LA Dimmer, Halogen, Incandescent, LED, MLV Halogen, 120V, 1000W, Light Almond, Multi-Location | Graybar Store
     
Lutron - Dimmer, Halogen, Incandescent, LED, MLV Halogen, 120V, 1000W, Light Almond, Multi-Location - PD-10NXD-LA
+ / - Hover over image to Zoom
Other Views

    Dimmer, Halogen, Incandescent, LED, MLV Halogen, 120V, 1000W, Light Almond, Multi-Location

    Manufacturer: Lutron
    Manufacturer #: PD-10NXD-LA
    SKU: 25882112
    $98.36
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V
    Wattage:1000 W
    Color:Light Almond
    Rating:1000 W
    Additional Features:Wireless In-Wall
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PD-10NXD-LA
    • Color Light Almond
    • Additional Features Wireless In-Wall
    • Lamp Type Halogen, Incandescent, LED, MLV Halogen
    • Rating 1000 W
    • Switch Type Multi-Location
    • Wattage 1000 W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    Dimmers, Halogen, Incandescent, LED, MLV Halogen, 120 V, 1000 W, Light Almond, Wireless In-Wall, Multi-Location