Panduit PCV-220BY Voltage Marker, Vinyl, 4.5 in. W x 1.13 in. H | Graybar Store
     
Panduit - Voltage Marker, Vinyl, 4.5 in. W x 1.13 in. H - PCV-220BY
+ / - Hover over image to Zoom
Other Views

    Voltage Marker, Vinyl, 4.5 in. W x 1.13 in. H

    Manufacturer: Panduit
    Manufacturer #: PCV-220BY
    SKU: 25061356
    $2.28
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Orange
    Legend:220 Volts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-220BY
    • Color Black/Orange
    • UNSPSC 39121910
    • Legend 220 Volts
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Voltage marker, 4.5" W x 1.13" H, '220 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.