Panduit PCV-208AY Voltage Marker, Vinyl, "208 Volts", 9 W x 2.25 H in., Black/Orange | Graybar Store
     
Panduit - Voltage Marker, Vinyl,
+ / - Hover over image to Zoom
Other Views

    Voltage Marker, Vinyl, "208 Volts", 9 W x 2.25 H in., Black/Orange

    Manufacturer: Panduit
    Manufacturer #: PCV-208AY
    SKU: 25113916
    $2.79
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Orange
    Legend:208 Volts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-208AY
    • Color Black/Orange
    • UNSPSC 39121910
    • Legend 208 Volts
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Voltage marker, 9.0" W x 2.25" H, '208 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.