Panduit PCV-120AY Voltage Marker, 9 in. W x 2.25 in. H | Graybar Store
     
Panduit - Voltage Marker, 9 in. W x 2.25 in. H - PCV-120AY
+ / - Hover over image to Zoom
Other Views

    Voltage Marker, 9 in. W x 2.25 in. H

    Manufacturer: Panduit
    Manufacturer #: PCV-120AY
    SKU: 25061343
    $2.93
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Orange
    Legend:120 Volts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCV-120AY
    • Color Black/Orange
    • UNSPSC 39121910
    • Legend 120 Volts
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Voltage marker, 9.0" W x 2.25" H, '120 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.