Engineered Products PCS3 SPT Power/Applicance Cord, 16/3, 3 ft. | Graybar Store
     
Engineered Products - SPT Power/Applicance Cord, 16/3, 3 ft. - PCS3
+ / - Hover over image to Zoom
Other Views

    SPT Power/Applicance Cord, 16/3, 3 ft.

    Manufacturer: Engineered Products
    Manufacturer #: PCS3
    SKU: 94058038
    $4.04
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # PCS3
    • UNSPSC 26121636
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EPCO, Power/Appliance Cord, SPT, Number Of Conductors: 3, Conductor Size: 16/3 AWG, Amperage Rating: 13 AMP, Plug Type: Straight, Number Of Outlets: 1, Color: Black, Construction: Flat, Length: 3 FT
    EPCO, Power/Appliance Cord, SPT, Number Of Conductors: 3, Conductor Size: 16/3 AWG, Amperage Rating: 13 AMP, Plug Type: Straight, Number Of Outlets: 1, Color: Black, Construction: Flat, Length: 3 FT