Hoffman (nVent) PCS208 Modular Enclosure Cover, Steel, Light Grey, 2000 x 800 mm | Graybar Store
     
Hoffman (nVent) - Modular Enclosure Cover, Steel, Light Grey, 2000 x 800 mm - PCS208
+ / - Hover over image to Zoom
Other Views

    Modular Enclosure Cover, Steel, Light Grey, 2000 x 800 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PCS208
    SKU: 97100990
    $471.86
    Checking Pricing
         
    Color:LtGrey
    Size:fits 2000x800mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PCS208
    • Color LtGrey
    • Size fits 2000x800mm
    • Type Solid Covers
    Product Overview:
    Cover, Solid, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2000x800mm, Material/Finish: Steel/LtGray
    Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.