Panduit PCM-36 Wire Marker Card, Vinyl, 0.25 in. W x 1.5 in. H, "36" | Graybar Store
     
Panduit - Wire Marker Card, Vinyl, 0.25 in. W x 1.5 in. H,
+ / - Hover over image to Zoom
Other Views

    Wire Marker Card, Vinyl, 0.25 in. W x 1.5 in. H, "36"

    Manufacturer: Panduit
    Manufacturer #: PCM-36
    SKU: 88199158
    $2.65
    Checking Pricing
         
    Quick Order:Y
    Color:White/Black
    Legend:36
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCM-36
    • Color White/Black
    • UNSPSC 39131507
    • Legend 36
    • Materials Vinyl Cloth
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Wire Marker Card, Vinyl Cloth, '36'