Netsource PCC6BA-BL-7 Patch Cable, 7 ft, Blue, Cat 6A | Graybar Store
     
Netsource - Patch Cable, 7 ft, Blue, Cat 6A - PCC6BA-BL-7
+ / - Hover over image to Zoom
Other Views

    Patch Cable, 7 ft, Blue, Cat 6A

    Manufacturer: Netsource
    Manufacturer #: PCC6BA-BL-7
    SKU: 25438877
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Netsource
    • Manufacturer # PCC6BA-BL-7
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Patch Cable, 7 ft, Blue, Cat 6A, , RJ45, with Clear Slimline Boots