Newbasis PCA243624-1PCT15 Underground Enclosure and Cover, Polymer Concrete, Incidental Traffic, 24 x 36 x 24 in. | Graybar Store
     
Newbasis - Underground Enclosure and Cover, Polymer Concrete, Incidental Traffic, 24 x 36 x 24 in. - PCA243624-1PCT15
+ / - Hover over image to Zoom
Other Views

    Underground Enclosure and Cover, Polymer Concrete, Incidental Traffic, 24 x 36 x 24 in.

    Manufacturer: Newbasis
    Manufacturer #: PCA243624-1PCT15
    SKU: 25949198
    $416.96
    Checking Pricing
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:Blank
    Standard:ANSI/SCTE 77
    Additional Features:Enclosure and Cover
    Depth:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # PCA243624-1PCT15
    • Logo Blank
    • Application Parking Lots and Sidewalks
    • Type Underground Assembly
    • Additional Features Enclosure and Cover
    • Depth 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Standard ANSI/SCTE 77
    • ECCN EAR99
    Product Overview:
    Underground enclosure and cover has a 24 x 36 inch opening and is 24 inches deep. Enclosure and cover are constructed of polymer concrete and rated for incidental traffic in parking lots and sidewalks.