Newbasis PCA132418-0000 PCX™, Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 13 x 24, 18 in. D, Blank | Graybar Store
     
Newbasis - PCX™, Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 13 x 24, 18 in. D, Blank - PCA132418-0000
+ / - Hover over image to Zoom
Other Views

    PCX™, Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 13 x 24, 18 in. D, Blank

    Manufacturer: Newbasis
    Manufacturer #: PCA132418-0000
    SKU: 25200319
    $205.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Logo:Blank
    Depth:18 in.
    Brand or Series:PCX™
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Newbasis
    • Manufacturer # PCA132418-0000
    • Logo Blank
    • Type Polymer Concrete Assembly
    • UNSPSC 39121336
    • Brand or Series PCX™
    • Depth 18 in.
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • Material Polymer Concrete
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PCX™, Underground Enclosure, Polymer Concrete Assembly, Polymer Concrete, 13 x 24 in, Blank, 18 in