Belden PC6NP4P24-WH-R-BED-PV Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, White | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, White - PC6NP4P24-WH-R-BED-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, White

    Manufacturer: Belden
    Manufacturer #: PC6NP4P24-WH-R-BED-PV
    SKU: 99563384
    $510.83
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:1875GB 0091000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:White
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # PC6NP4P24-WH-R-BED-PV
    • Cable Type Indoor Cable
    • Color White
    • UNSPSC 26121616
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 1875GB 0091000
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6+, Non-Plenum, 24 AWG, Non Shielded, PVC, 4, White, 100BaseTX, 100BaseVG ANYLAN, 155ATM