Berk-Tek PC6NP4P24-BK-R-BER-PV Indoor Cable, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Reel - PC6NP4P24-BK-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: PC6NP4P24-BK-R-BER-PV
    SKU: 25321285
    $448.84
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10032692
    No. of Pairs:4
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:Documented Balance Characteristics (LCL, LCTL), ELT Verified to ANSI/TIA/EIA-568-C.2, Full Power Sum Performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # PC6NP4P24-BK-R-BER-PV
    • Color Black
    • Category Cat 6
    • Type Indoor Cable
    • Additional Features Documented Balance Characteristics (LCL, LCTL), ELT Verified to ANSI/TIA/EIA-568-C.2, Full Power Sum Performance
    • Alternate Manufacturer Part No. 10032692
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non Shielded, PVC, 4, Black, 1000 Feet per Reel, Documented Balance Characteristics (LCL, LCTL)