Hubbell Wiring Device - Kellems PC60 IEC Pin and Sleeve Male Closure Cap, For 60A All Wire | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Male Closure Cap, For 60A All Wire - PC60
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Male Closure Cap, For 60A All Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PC60
    SKU: 92142582
    $51.06
    Checking Pricing
         
    Use With:60 and 63A, All Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PC60
    • UNSPSC 39121402
    • Accessory Type Pin and Sleeve Male Closure Cap
    • Use With 60 and 63A, All Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Male Closure Cap, Industrial Grade, For 60A All Wire, Gray Non-Metallic