Cooper Lighting (Eaton) PC2-10WH Emergency Lighting Fixture, Polycarbonate, PAR18 Incandescent, 120/277Vac, Lead Calcium,White, 6V Output | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Lighting Fixture, Polycarbonate, PAR18 Incandescent, 120/277Vac, Lead Calcium,White, 6V Output - PC2-10WH
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Polycarbonate, PAR18 Incandescent, 120/277Vac, Lead Calcium,White, 6V Output

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PC2-10WH
    SKU: 25759428
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Damp Location
    Battery Type:Lead Calcium
    Housing Color:White
    Output Voltage:6 V
    Alternate Manufacturer Part No.:4623793
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PC2-10WH
    • Housing Color White
    • Additional Features Damp Location
    • Alternate Manufacturer Part No. 4623793
    • Battery Type Lead Calcium
    • Housing Material Polycarbonate
    • Lamp Type PAR18 Incandescent
    • Output Voltage 6 V
    • Voltage 120/277 V ac
    • Country of Origin MX - Mexico
    Product Overview:
    PC2 Polycarbonate Emergency Light
    Dual voltage input 120/277 VAC, 60Hz;Line-latching, solid state voltage and current limited charger;brownout circuit, low voltage disconnect and short circuit protection;Push-in AC power connectors facilitate installation;Designer white, textured finish standard;black finish optional;injection molded components;Components have snap-fit construction;Cutouts provided in housing for surface conduit attachment;Sealed, maintenance-free, long-life lead calcium battery