Hubbell Wiring Device - Kellems PC100 IEC Pin and Sleeve Male Closure Cap, For 100A All Wire | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Male Closure Cap, For 100A All Wire - PC100
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Male Closure Cap, For 100A All Wire

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PC100
    SKU: 92142584
    $54.36
    Checking Pricing
         
    Use With:100 and 125A, All Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PC100
    • UNSPSC 39121402
    • Accessory Type Plug Cover
    • Use With 100 and 125A, All Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Male Closure Cap, Industrial Grade, For 100A All Wire, Gray Non-Metallic