Intermatic PC1-120 Timer Control, 0 to 100 s Range | Graybar Store
     
Intermatic - Timer Control, 0 to 100 s Range - PC1-120
+ / - Hover over image to Zoom
Other Views

    Timer Control, 0 to 100 s Range

    Manufacturer: Intermatic
    Manufacturer #: PC1-120
    SKU: 25408216
    $123.99
    Checking Pricing
         
    Quick Order:Y
    Range:0 to 100 s
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PC1-120
    • Range 0 to 100 s
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1-Circuit Control Unit 120 VAC
    1-circuit control unit;Convenient dial-style adjustment controls for ease of use;Individual light-level adjustment per circuit;Adjustable dials for setting foot-candle levels;DIN rail mountable;Use with ambient light sensors