Hubbell Power Systems PC1324CA0017 Quazite® PC Style Polymer Concrete Cover, Electric, 13 x 24 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Cover, Electric, 13 x 24 in. - PC1324CA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Cover, Electric, 13 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1324CA0017
    SKU: 90003651
    $95.08
    Checking Pricing
         
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Standard:ANSI /SCTE 77 2010
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1324CA0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with ELECTRIC logo is 13 W x 24 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.