Thomas and Betts PBVC-100C WP FIXT W/GLB | Graybar Store
     
Thomas and Betts - WP FIXT W/GLB - PBVC-100C
+ / - Hover over image to Zoom
Other Views

    WP FIXT W/GLB

    Manufacturer: Thomas and Betts
    Manufacturer #: PBVC-100C
    SKU: 88201915
    $86.52
    Checking Pricing
         
    Material:Aluminum
    Wattage:100 Watt
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PBVC-100C
    • UNSPSC 39111605
    • Wattage 100 Watt
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Surface Fixture Box and Clear Globe, Length 9-1/2 Inches, Width 4-1/2 Inches, Hub Size 1/2 Inch, Aluminum Box and Cap and Clear Lexan Globe, 100 Watt Maximum, Fits all 3 Inch and 4 Inch Round or Octagon Boxes