Square D (Schneider Electric) PBTB506G Busway Plug-In Units, Plug In Unit, 400 A, 600 A, 4 Wire, 3 Phase Phase | Graybar Store
     
Square D (Schneider Electric) - Busway Plug-In Units, Plug In Unit, 400 A, 600 A, 4 Wire, 3 Phase Phase - PBTB506G
+ / - Hover over image to Zoom
Other Views

    Busway Plug-In Units, Plug In Unit, 400 A, 600 A, 4 Wire, 3 Phase Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PBTB506G
    SKU: 88242027
    $9,606.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:400A, 600A
    Connections:4 Wire
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PBTB506G
    • Connections 4 Wire
    • UNSPSC 39131701
    • Amps 400A, 600A
    Product Overview:
    Busway Plug-in Units, Plug In Unit, 400 A, 600 A, 4 Wire, 3 Phase