Hubbell Lighting PBT-1 Photo Control, 120Vac, 250 (NPF)WWatts Tungsten, 400 (HPF)WWatts Tungsten | Graybar Store
     
Hubbell Lighting - Photo Control, 120Vac, 250 (NPF)WWatts Tungsten, 400 (HPF)WWatts Tungsten - PBT-1
+ / - Hover over image to Zoom
Other Views

    Photo Control, 120Vac, 250 (NPF)WWatts Tungsten, 400 (HPF)WWatts Tungsten

    Manufacturer: Hubbell Lighting
    Manufacturer #: PBT-1
    SKU: 88125398
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Volts AC:120 V ac
    Watts Tungsten:250 (NPF), 400 (HPF)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # PBT-1
    • UNSPSC 39121524
    • Volts AC 120 V ac
    • Watts Tungsten 250 (NPF), 400 (HPF)
    • ECCN EAR99
    Product Overview:
    Photo Control, 120 V ac, 250 (NPF) W, 400 (HPF) W