GE Lighting PBS10S1N2V5AC Parking Lot Lights, High Pressure Sodium, 120V, Grey | Graybar Store
     
GE Lighting - Parking Lot Lights, High Pressure Sodium, 120V, Grey - PBS10S1N2V5AC
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, Grey

    Manufacturer: GE Lighting
    Manufacturer #: PBS10S1N2V5AC
    SKU: 99546579
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PBS10S1N2V5AC
    • Color Grey
    • Lamp Type High Pressure Sodium
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    Power/Bracket™ Roadway Luminaire - PBS & PBP
    Standard is complete unit pack (includes luminaire prewired with two #14, 3 ft [0.9 M] leads, lamp, external PE control, optical assembly, top housing, and mounting hardware consisting of 2-3/8 X 3-inch [9.5mm X 76 mm] lag screws and 5/8 X 10-inch [15.9mm X 254 mm] through bolts.) ;Gray paint finish ;Door-mounted ballast ;Mogul base socket -E39 standard;Terminal board standard