Square D (Schneider Electric) PBQ4640G I-Line II Busway FS Plug-In, 400A, 3-Phase, 347/600VAC | Graybar Store
     
Square D (Schneider Electric) - I-Line II Busway FS Plug-In, 400A, 3-Phase, 347/600VAC - PBQ4640G
+ / - Hover over image to Zoom
Other Views

    I-Line II Busway FS Plug-In, 400A, 3-Phase, 347/600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PBQ4640G
    SKU: 88242022
    $9,900.93
    Checking Pricing
    Items sold in feet or each.
         
    Phase:3-Phase
    Voltage (Volts):347V AC, 600V AC
    Amps:400A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PBQ4640G
    • Voltage (Volts) 347V AC, 600V AC
    • Type Fusible, H, Section , Disconnect
    • UNSPSC 39131701
    Product Overview:
    Square D,Busway FS Plug-In 400A,3-Phase,347 V AC-600 V AC,Busway,I-Line II
    Square D,Busway FS Plug-In 400A,3-Phase,347 V AC-600 V AC,Busway,I-Line II