Square D (Schneider Electric) PBPQO4A100 Busway Plug-In Units, Plug In Unit, 600 V, 100 A, 3 Phase Phase | Graybar Store
     
Square D (Schneider Electric) - Busway Plug-In Units, Plug In Unit, 600 V, 100 A, 3 Phase Phase - PBPQO4A100
+ / - Hover over image to Zoom
Other Views

    Busway Plug-In Units, Plug In Unit, 600 V, 100 A, 3 Phase Phase

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PBPQO4A100
    SKU: 25072021
    $940.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):600V AC
    Amps:100A
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PBPQO4A100
    • Voltage (Volts) 600V AC
    • UNSPSC 39131701
    • Amps 100A
    Product Overview:
    Busway Plug-in Units, Plug In Unit, 600 V ac, 100 A, 3 Phase