Panduit PBMS-H25-M14 Pushbutton Cable Tie Mount, Through Panel Hole, Panel Thickness 0.13 in., 0.42 L x 0.16 W x 0.33 in. H, Nylon 6.6, Grey (1000) | Graybar Store
     
Panduit - Pushbutton Cable Tie Mount, Through Panel Hole, Panel Thickness 0.13 in., 0.42 L x 0.16 W x 0.33 in. H, Nylon 6.6, Grey (1000) - PBMS-H25-M14
+ / - Hover over image to Zoom
Other Views

    Pushbutton Cable Tie Mount, Through Panel Hole, Panel Thickness 0.13 in., 0.42 L x 0.16 W x 0.33 in. H, Nylon 6.6, Grey (1000)

    Manufacturer: Panduit
    Manufacturer #: PBMS-H25-M14
    SKU: 88198598
    $317.30
    Checking Pricing
         
    Color:Gray
    Mounting Type:Push Barb
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PBMS-H25-M14
    • Color Gray
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type Push Barb
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The push button cable tie mount requires a 0.25" (6.4 mm) hole and is gray. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
    The push button cable tie mount requires a 0.25" (6.4 mm) hole and is gray. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.