Robroy PBCLB-M125 Plasti-Bond RedH<sub>2</sub>ot Clamp Back Spacer, PVC Coated, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Robroy - Plasti-Bond RedH<sub>2</sub>ot Clamp Back Spacer, PVC Coated, 1-1/4 in. - PBCLB-M125
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Clamp Back Spacer, PVC Coated, 1-1/4 in.

    Manufacturer: Robroy
    Manufacturer #: PBCLB-M125
    SKU: 88305549
    $35.48
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBCLB-M125
    • UNSPSC 39131700
    • Materials Ferrous Metal
    • For Use With PVC Coated Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one-hole malleable iron strap or a two-hole stamped steel strap. Mounting hardware not provided.
    Plasti-Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one-hole malleable iron strap or a two-hole stamped steel strap. Mounting hardware not provided.