Robroy PBC105-1/2 Plasti-Bond RedH<sub>2</sub>ot Strut Strap, PVC Coated Steel, 1/2 in. | Graybar Store
     
Robroy - Plasti-Bond RedH<sub>2</sub>ot Strut Strap, PVC Coated Steel, 1/2 in. - PBC105-1/2
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Strut Strap, PVC Coated Steel, 1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PBC105-1/2
    SKU: 88225520
    $1,076.14
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Quick Order:N
    Brand or Series:Plasti-Bond RedHot
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PBC105-1/2
    • UNSPSC 31162906
    • Body Type Strut Strap
    • Brand or Series Plasti-Bond RedHot
    • Materials Ferrous Metal, Stainless Steel, PVC (Coated)
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strut strap for 1/2 inch rigid conduit. Strap is PVC-coated steel.
    Plasti-Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one-hole malleable iron strap or a two-hole stamped steel strap. Mounting hardware not provided.