Hoffman (nVent) PB88PP Perforated Pull Box Panel, 8 x 8 in. | Graybar Store
     
Hoffman (nVent) - Perforated Pull Box Panel, 8 x 8 in. - PB88PP
+ / - Hover over image to Zoom
Other Views

    Perforated Pull Box Panel, 8 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PB88PP
    SKU: 25172047
    $12.53
    Checking Pricing
         
    Height (Inches):8 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PB88PP
    • Type Type 1 Pull Box Perforated Panel
    • UNSPSC 39121103
    • Height (Inches) 8 in.
    Product Overview:
    Panel, Pull Box, Perf, Bulletin PNLP (Perforated Panels for Type 1 & 3R Enclosures), Size/Dims: fits 8x8, Material/Finish: Steel/Gray
    Panel is formed to provide 7/16-in. space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors. Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors.