Thomas and Betts PB410 PK PB410 BASE PANEL MOUNT | Graybar Store
Thomas and Betts - PK PB410 BASE PANEL MOUNT - PB410
+ / - Hover over image to Zoom
Other Views

    PK PB410 BASE PANEL MOUNT

    Manufacturer: Thomas and Betts
    Manufacturer #: PB410
    SKU: 92117461
    $52.63
    Checking Pricing
         
    Quick Order:Y
    Amperage:10A
    Use With:For use with B10, V3 and DD42 series
    Voltage Rating:600 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PB410
    • Amperage 10A
    • UNSPSC 39121424
    • Materials Die-Cast Aluminum Alloy
    • Use With For use with B10, V3 and DD42 series
    • Voltage Rating 600 VAC
    • SKU Spec Sheet
      PB410 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Single lever locking panel base with cover. For use with B10, V3 and DD42 series.