ABB (Thomas and Betts) PB406 BASE PANEL MOUNT | Graybar Store
ABB (Thomas and Betts) - BASE PANEL MOUNT - PB406
+ / - Hover over image to Zoom
Other Views

    BASE PANEL MOUNT

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: PB406
    SKU: 92117460
    $37.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:For use with series B6 and DD24
    Voltage Rating:600 VAC
    Material:Die-Cast Aluminum Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # PB406
    • UNSPSC 39121424
    • Material Die-Cast Aluminum Alloy
    • Use With For use with series B6 and DD24
    • Voltage Rating 600 VAC
    • SKU Spec Sheet
      PB406 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Single lever locking panel base with cover. For use with series B6 and DD24.