Hubbell Power Systems PB40580616B24 Quazite® Traffic Signal Cabinet Base Only, 6 x 16 in. Opening, 24 in. D | Graybar Store
     
Hubbell Power Systems - Quazite® Traffic Signal Cabinet Base Only, 6 x 16 in. Opening, 24 in. D - PB40580616B24
+ / - Hover over image to Zoom
Other Views

    Quazite® Traffic Signal Cabinet Base Only, 6 x 16 in. Opening, 24 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PB40580616B24
    SKU: 93166591
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):6 x 16 in.
    Color:Grey
    Standard:Tier 15
    Additional Features:Base Only and 1/2-13 UNC
    Depth:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PB40580616B24
    • Color Grey
    • Type Traffic Controller Base
    • UNSPSC 39121303
    • Additional Features Base Only and 1/2-13 UNC
    • Brand Quazite®
    • Depth 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 6 x 16 in.
    • Standard Tier 15
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quazite® traffic signal base has a 6 x 16 inch opening and is 24 inches deep. Traffic signal base is tier 15, is grey polymer concrete and has a 1/2-13 UNC insert.