L. H. Dottie PB400 Conduit Bushing, Plastic, 4 in., Grey | Graybar Store
     
L. H. Dottie - Conduit Bushing, Plastic, 4 in., Grey - PB400
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, 4 in., Grey

    Manufacturer: L. H. Dottie
    Manufacturer #: PB400
    SKU: 25445338
    $26.01
    Checking Pricing
         
    Size:4 in.
    Color:Grey
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PB400
    • Color Grey
    • Size 4 in.
    • UNSPSC 39121312
    • Materials Plastic
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    Conduit Bushing, Thermoplastic, 4 in.
    Plastic bushings are threaded onto the end of conduit and are used to protect wires coming through the conduit