Hubbell Wiring Device - Kellems PB3FCIB Non-Metallic Raceway, Single Channel, 4.38 in L, 4.38 x 4.8 x 3.17 in, BaseTrak®, 4.8 in. H, 1 Gang, 3.17 in. W | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Raceway, Single Channel, 4.38 in L, 4.38 x 4.8 x 3.17 in, BaseTrak®, 4.8 in. H, 1 Gang, 3.17 in. W - PB3FCIB
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Raceway, Single Channel, 4.38 in L, 4.38 x 4.8 x 3.17 in, BaseTrak®, 4.8 in. H, 1 Gang, 3.17 in. W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB3FCIB
    SKU: 22073507
    $15.46
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):4.8
    No. of Gangs:1
    Width (Inches):3.17
    Length:4.38 in
    Dimensions:4.38 x 4.8 x 3.17 in
    Brand or Series:BaseTrak®
    Additional Features:Reduces Inventory Requirements
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB3FCIB
    • Dimensions 4.38 x 4.8 x 3.17 in
    • Type Single Channel
    • UNSPSC 39131711
    • Additional Features Reduces Inventory Requirements
    • Brand or Series BaseTrak®
    Product Overview:
    Non-Metallic Raceway, BaseTrak Series, 1-Gang, Full Capacity Raised Box
    Reduces inventory requirements;Eliminates need to order three separate boxes;Boxes available in low, standard and deep profiles