Hubbell Wiring Device - Kellems PB2SPL10 Surface-Mounted Raceway Fitting, Thermoplastic, NEMA Type 1, Base Trak, 10 ft x 4.5 in x 1.42 in, 1.42 in. H, 10 ft L | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Thermoplastic, NEMA Type 1, Base Trak, 10 ft x 4.5 in x 1.42 in, 1.42 in. H, 10 ft L - PB2SPL10
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Thermoplastic, NEMA Type 1, Base Trak, 10 ft x 4.5 in x 1.42 in, 1.42 in. H, 10 ft L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB2SPL10
    SKU: 25090647
    $3.81
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Single and two Channel Latching Raceways are Dual-Rated for Both Power and Data Applications, Reducing Inventory Requirements
    Length:10 ft.
    Fitting Type:Base Trak
    Dimensions:10 ft x 4.5 in x 1.42 in
    Material:Thermoplastic
    Height:1.42 in.
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB2SPL10
    • Dimensions 10 ft x 4.5 in x 1.42 in
    • UNSPSC 39131710
    • Additional Features Single and two Channel Latching Raceways are Dual-Rated for Both Power and Data Applications, Reducing Inventory Requirements
    • Fitting Type Base Trak
    • Height 1.42 in.
    • Length 10 ft.
    • Materials Thermoplastic
    • NEMA Ratings NEMA 1
    • Width 4.5 in.
    • Material Thermoplastic
    • SKU Spec Sheet
      PB2SPL10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic Raceway, BaseTrak Series, 1 Channel Split Cover, 10' Length
    UL Listed and CSA Certified to 600 volts;Single and two channel latching raceways are dual-rated for both power and data applications, reducing inventory requirements