Hubbell Power Systems PB25251212B24 Quazite® Traffic Signal Cabinet Base Only, 12 x 12 in. Opening, 24 in. D | Graybar Store
     
Hubbell Power Systems - Quazite® Traffic Signal Cabinet Base Only, 12 x 12 in. Opening, 24 in. D - PB25251212B24
+ / - Hover over image to Zoom
Other Views

    Quazite® Traffic Signal Cabinet Base Only, 12 x 12 in. Opening, 24 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PB25251212B24
    SKU: 25272134
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Color:Grey
    Standard:Tier 15
    Additional Features:Base Only and 1/2-13 UNC
    Depth:24 in.
    Brand or Series:Quazite®
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PB25251212B24
    • Color Grey
    • Type Traffic Controller Base
    • UNSPSC 30103619
    • Additional Features Base Only and 1/2-13 UNC
    • Brand or Series Quazite®
    • Depth 24 in.
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • Material Polymer Concrete
    • Standard Tier 15
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quazite® traffic signal base has a 12 x 12 inch opening and is 24 inches deep. Traffic signal base is tier 15, is grey polymer concrete and has a 1/2-13 UNC insert.