Square D (Schneider Electric) PB100FH Busway Accessories, Bus Way Hanger, 100 A | Graybar Store
     
Square D (Schneider Electric) - Busway Accessories, Bus Way Hanger, 100 A - PB100FH
+ / - Hover over image to Zoom
Other Views

    Busway Accessories, Bus Way Hanger, 100 A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PB100FH
    SKU: 25418771
    $105.19
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PB100FH
    • UNSPSC 39131701
    • Amps 100A
    Product Overview:
    Busway Accessories, Bus Way Hanger, 100 A