King Electrical PAW2022I-W Heater, White, 2.4 to 10.8 A, 7-1/2 x 13-1/2 in Grill, 13-1/2 in L, 208 V, 500/750/1000/1250/1500/1750/2250 W | Graybar Store
     
King Electrical - Heater, White, 2.4 to 10.8 A, 7-1/2 x 13-1/2 in Grill, 13-1/2 in L, 208 V, 500/750/1000/1250/1500/1750/2250 W - PAW2022I-W
+ / - Hover over image to Zoom
Other Views

    Heater, White, 2.4 to 10.8 A, 7-1/2 x 13-1/2 in Grill, 13-1/2 in L, 208 V, 500/750/1000/1250/1500/1750/2250 W

    Manufacturer: King Electrical
    Manufacturer #: PAW2022I-W
    SKU: 25526069
    $339.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Pic-A-Watt Steel Fin Element, Squirrel Cage Blower, Whisper Quiet Tangential Blower
    Amperage:2.4 to 10.8 A
    Grill Size:7-1/2 x 13-1/2 in
    Length:13-1/2 in.
    Voltage Rating:208 V
    Watts:500/750/1000/1250/1500/1750/2250 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # PAW2022I-W
    • Amperage 2.4 to 10.8 A
    • Additional Features Pic-A-Watt Steel Fin Element, Squirrel Cage Blower, Whisper Quiet Tangential Blower
    • Finish White Finish
    • Grill Size 7-1/2 x 13-1/2 in
    • Length 13-1/2 in.
    • Watts 500/750/1000/1250/1500/1750/2250 W
    • Voltage Rating 208 V
    • SKU Spec Sheet
      PAW2022I-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heater, White, Pic-A-Watt Steel Fin Element, Squirrel Cage Blower, Whisper Quiet Tangential Blower, 2.4 to 10.8 A