Burndy PATMD68LI Patriot In-Line, Hydraulic Self Contained | Graybar Store
     
Burndy - Patriot In-Line, Hydraulic Self Contained - PATMD68LI
+ / - Hover over image to Zoom
Other Views

    Patriot In-Line, Hydraulic Self Contained

    Manufacturer: Burndy
    Manufacturer #: PATMD68LI
    SKU: 25629480
    $2,255.84
    Checking Pricing
         
    Power Source:18 V DC LI-ION
    Standard:RoHS Compatible with Exemption
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PATMD68LI
    • Application Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Conductors, Taps, Stirrups, Overhead Full Tension Deadends, Splices and Terminals
    • Type PATRIOT IN-LINE, Hydraulic Self Contained
    • UNSPSC 27112750
    • Brand PATRIOT
    Product Overview:
    Wire lug crimping tool, 6 Tons, Ergonomically Balanced Tool
    Features: Refined hydraulic system for ultra performance, speed and reliability, Field proven electronics - ultimate reliability in the harshest environments, Advance design high speed pump completes a crimp in approximately 2 seconds, True one-handed operation for advance, retract and hold, 6-ton output force for reliable compression connections, Pressure pop-off valve indicates completion of crimp, Interchangeable scissor action crimp jaws allow easier access to tight spaces, Ram holds position when trigger is released to allow the operator to check alignment prior to crimping, Uses standard BURNDY W and X dies already in use, Large hand grip area allows easier operation with gloves, Ergonomically balanced tool design helps lessen operator fatgue, Durable high impact formed carrying case, High capacity 2.6 AH Ni-MH batteries provide more crimps per charge, 3-year limited warranty on tool, Lifetime warranty on INFINITY DRIVE, 1-year warranty on batteries and charger. For Use On: Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed, and Compact conductors, Copper Taps: #10 solid - 2/0 stranded, Aluminum and ACSR Taps: #14 solid - 4/0 ACSR, Stirrups: #6 - 4/0 ACSR, Overhead Full Tension Deadends, Full Tension Splices and Terminals #10 Str. - 4/0 ACSR, Installs splices, taps or terminations:#8 - 500 kcmil Copper Str. (YA, YA-L, YS, YS-L), #8 - 350 kcmil flex, #8 - 350 kcmil Aluminum (YA-A & YS-A)