Burndy PATCUT245LI Patriot In-Line, Hydraulic Self Contained Cutter | Graybar Store
     
Burndy - Patriot In-Line, Hydraulic Self Contained Cutter - PATCUT245LI
+ / - Hover over image to Zoom
Other Views

    Patriot In-Line, Hydraulic Self Contained Cutter

    Manufacturer: Burndy
    Manufacturer #: PATCUT245LI
    SKU: 25369492
    $4,150.62
    Checking Pricing
         
    Power Source:18 V DC LI-ION
    Standard:RoHS Compatible with Exemption
    Capacity:12 Ton, 2.45 in. O>D Cu & AI, 18 V Lithium Ion
    Tool Application:For Use On: Copper & Aluminum Cable: Up to 2.45 O.D.For Copper and Aluminum cable only. Do not cut steel, ground rods, rebar, or guy wire.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PATCUT245LI
    • Type PATRIOT IN-LINE, Hydraulic Self Contained Cutter
    • UNSPSC 27112750
    • Brand PATRIOT®
    • Capacity 12 Ton, 2.45 in. O>D Cu & AI, 18 V Lithium Ion
    • Power Source 18 V DC LI-ION
    • Tool Application For Use On: Copper & Aluminum Cable: Up to 2.45 O.D.For Copper and Aluminum cable only. Do not cut steel, ground rods, rebar, or guy wire.
    • Standard RoHS Compatible with Exemption
    • SKU Spec Sheet
      PATCUT245LI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Battery Cutter Tool, with 120V Charger, 12 Ton, 2.45" O.D Cu & Al, 18V Lithium Ion
    Features:Refined hydraulic system for ultra performance, speed and reliability, Field proven electronics for ultimate reliability in the harshest environments, Overmolded handle for comfort and improved grip, allows for one-handed operation for advance, retract, and hold, Specialized latch head design for interference free closure for mid-span cuts, 18-volt Lithium-Ion batteries provide 2.5 times more charge/discharge cycles than traditional Ni-Cd batteries and provide 430 percentage more lifetime work, 30 minute charger controls current, voltage and temperature to maximize battery life, Forced air cooling fan cools the battery by forcing cool air through the battery s built-in air vents, 180 DEG head rotation allows user to get into tight areas easier, Ergonomically balanced tool design eases operation and lessens fatigue, Durable high impact formed carrying case provides superior protection and stores all accessories, 5-year limited warranty on tool (excluding blades), Lifetime warranty on INFINITY DRIVE, 1-year warranty on batteries and charger