Burndy PATCUT129LI Battery Actuated Cutter, Hydraulic Self Contained | Graybar Store
     
Burndy - Battery Actuated Cutter, Hydraulic Self Contained - PATCUT129LI
+ / - Hover over image to Zoom
Other Views

    Battery Actuated Cutter, Hydraulic Self Contained

    Manufacturer: Burndy
    Manufacturer #: PATCUT129LI
    SKU: 25369490
    $4,275.15
    Checking Pricing
         
    Operating Force:6 Ton
    Power Source:18 V DC Li-Ion
    Standard:RoHS Compatible with Exemption
    Capacity:14.5 in. L, 3.5 in. W
    Tool Application:1.29 in. diameter cable, 1113 ACSR, 5/8 in. ground rods and soft steel bolts, 1/2 in. rebar and guy strand, and 3/8 in. EHS guy strand.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PATCUT129LI
    • Type Battery Actuated Cutter, Hydraulic Self Contained
    • UNSPSC 27112750
    • Brand PATRIOT®
    • Capacity 14.5 in. L, 3.5 in. W
    • Power Source 18 V DC Li-Ion
    • Tool Application 1.29 in. diameter cable, 1113 ACSR, 5/8 in. ground rods and soft steel bolts, 1/2 in. rebar and guy strand, and 3/8 in. EHS guy strand.
    • Operating Force 6 Ton
    • Standard RoHS Compatible with Exemption
    • SKU Spec Sheet
      PATCUT129LI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Battery powered crimping tool, 14.5 in L, 3.5 in W, 18 V-DC
    Length: 14.5 IN, Width: 3.5 IN, Height: 13.5 IN, Operating Voltage: 18 VDC, Recharge Time: 30 MINT, Accessories: PATCHGR-LI 120 VAC Charger, PT208620 Lanyard, BAT18VLI Replacement Battery, Battery Type: Li-Ion, Operating Pressure: 10000 PSI, Covered Head: No, Number Of Conductors Accomodated (max): Ground Rod Up To 5/8 IN, EHS Guy Strand Up To 3/8 IN, Soft Steel Bolts Up To 5/8 IN, Rebar Up To 1/2 IN, Aluminum - 1.29 IN Diameter, Standard Guy Strand Up To 1/2 IN, Copper - 1.29 IN Diameter, Weight: 10.2 LB