Ortronics (Legrand) OR-PSD66U12 Clarity® Cat 6 Patch Panel, 6-Port Modules, 12-Port | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6 Patch Panel, 6-Port Modules, 12-Port - OR-PSD66U12
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Patch Panel, 6-Port Modules, 12-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PSD66U12
    SKU: 99945291
    $131.64
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PSD66U12
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 12
    • Rack Units 1
    • UNSPSC 43223309
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      OR-PSD66U12 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, Black, No. of Ports: 12, Mounting: Rack Mount, Rack Units: 1