Ortronics (Legrand) OR-PHD5E6U48-W Clarity® Cat 5e High Density Patch Panel With 6-Port Module, 48-Port, White | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 5e High Density Patch Panel With 6-Port Module, 48-Port, White - OR-PHD5E6U48-W
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e High Density Patch Panel With 6-Port Module, 48-Port, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E6U48-W
    SKU: 25833325
    $327.30
    Checking Pricing
         
    Panel Type:Loaded
    Color:White
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E6U48-W
    • Color White
    • Panel Type Loaded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color White
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, White, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2