Hubbell Premise Wiring HP5E24 NEXTSPEED® Cat 5e Patch Panel, Rack Mount, 24-Port, 1 RU, Black | Graybar Store
     
Hubbell Premise Wiring - NEXTSPEED® Cat 5e Patch Panel, Rack Mount, 24-Port, 1 RU, Black - HP5E24
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Cat 5e Patch Panel, Rack Mount, 24-Port, 1 RU, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HP5E24
    SKU: 25713653
    $269.08
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HP5E24
    • Color Black
    • Category Cat 5e
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Mounting Rack Mount
    • Panel Color Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1