Belden AX105521 Patch Panel, Rack Mount, 48-Port, 2 RU, Black | Graybar Store
     
Belden - Patch Panel, Rack Mount, 48-Port, 2 RU, Black - AX105521
+ / - Hover over image to Zoom
Other Views

    Patch Panel, Rack Mount, 48-Port, 2 RU, Black

    Manufacturer: Belden
    Manufacturer #: AX105521
    SKU: 25687857
    $596.05
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105521
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2