Tripp Lite N052-048 Patch Panel | Graybar Store
     
Tripp Lite - Patch Panel - N052-048
+ / - Hover over image to Zoom
Other Views

    Patch Panel

    Manufacturer: Tripp Lite
    Manufacturer #: N052-048
    SKU: 25369784
    $101.19
    Checking Pricing
         
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N052-048
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Rack Units 2
    • UNSPSC 43223308
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      N052-048 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Patch Panel, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2