Tripp Lite N052-012 Patch Panel | Graybar Store
     
Tripp Lite - Patch Panel - N052-012
+ / - Hover over image to Zoom
Other Views

    Patch Panel

    Manufacturer: Tripp Lite
    Manufacturer #: N052-012
    SKU: 25237152
    $0.00
    Checking Pricing
         
    Rack Units:1
    No. of Ports:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N052-012
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 12
    • Rack Units 1
    • UNSPSC 43223309
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Patch Panel, No. of Ports: 12, Mounting: Rack Mount, Rack Units: 1