Ortronics (Legrand) OR-PHD68U48 Clarity® Cat 6 Patch Panel, 48-Port | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6 Patch Panel, 48-Port - OR-PHD68U48
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Patch Panel, 48-Port

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD68U48
    SKU: 22037679
    $399.64
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD68U48
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    Clarity® Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2