Panduit UTP6ASD100YL TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 100 FT, Yellow | Graybar Store
     
Panduit - TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 100 FT, Yellow - UTP6ASD100YL
+ / - Hover over image to Zoom
Other Views

    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 100 FT, Yellow

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD100YL
    SKU: 25761077
    $90.27
    Checking Pricing
         
    Color:Yellow
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD100YL
    • Color Yellow
    • Category Cat 6A
    Product Overview:
    UTP6ASD Patch Cord, Length: 100 ft, RJ45, Yellow, Category: Cat 6a