Belden C501104003 CAT5e Patch Cord, Bonded-Pair, 3 FT, Yellow | Graybar Store
     
Belden - CAT5e Patch Cord, Bonded-Pair, 3 FT, Yellow - C501104003
+ / - Hover over image to Zoom
Other Views

    CAT5e Patch Cord, Bonded-Pair, 3 FT, Yellow

    Manufacturer: Belden
    Manufacturer #: C501104003
    SKU: 25641496
    $5.28
    Checking Pricing
         
    Color:Yellow
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501104003
    • Color Yellow
    • Category Cat 5e
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Cord, Length: 3 ft, RJ45, Yellow, Category: Cat 5e