Panduit UTP28SP30GR TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Green | Graybar Store
     
Panduit - TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Green - UTP28SP30GR
+ / - Hover over image to Zoom
Other Views

    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Green

    Manufacturer: Panduit
    Manufacturer #: UTP28SP30GR
    SKU: 25479275
    $20.12
    Checking Pricing
         
    Color:Green
    Length (Feet):30.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP28SP30GR
    • Color Green
    • Category Cat 6
    Product Overview:
    Patch Cord, Length: 30 ft, RJ45, Green, Category: Cat 6, Wiring Configuration: TIA 568-C.2 Cat 6